SIEMENS 75D70152F DP COIL 120V CL 42
Description
Lighting and heating contactor coil.
Specifications
Brand Name | Siemens | Sub Brand | Furnas |
Item Name | Replacement Contactor Coil | Type | 2-Pole |
Coil Voltage | 110 V at 50 Hz, 120 V at 60 Hz | Frequency Rating | 50/60 Hz |
For Use With | 42AF, 42BF, 42CF, 42DF, 42EF Definite-Purpose Contactors | UPC | 781600001139 |
Packages
1 - UNIT - 1 |