![fur75d70233f](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14984515.jpg?preset=medium)
SIEMENS CANADA 75D70233F 115V Siemens Furnas Definite Purpose Coil, Class 24
Description
Lighting and heating contactor coil.
Specifications
Brand Name | Siemens | Sub Brand | Furnas |
Item Name | Replacement Contactor Coil | Type | Type-LE |
Coil Voltage | 110 V at 50 Hz, 120 V at 60 Hz | Frequency Rating | 50/60 Hz |
Amperage Rating | 60 A | For Use With | 42AF, 42BF, 42CF, 42DF, 42EF Definite-Purpose Contactors |
UPC | 783087145894 |
Packages
1 - UNIT - 1 |