![fur75d70233h](/images/no-image-en.png)
SIEMENS 75D70233H DP COIL 480V CL 42
Description
Lighting and heating contactor coil.
Specifications
Brand Name | Siemens | Sub Brand | Furnas |
Item Name | Replacement Contactor Coil | Type | Type-LE |
Coil Voltage | 440 - 480 VAC | Frequency Rating | 60 Hz |
Amperage Rating | 60 A | For Use With | 42AF, 42BF, 42CF, 42DF, 42EF Definite-Purpose Contactors |
UPC | 783087147300 |
Packages
1 - UNIT - 1 |