EATON EPX19G 7.5HP-208V 20HP-600V Cutler-Hammer Fused Starter Combination
Description
Compact and robust design for ease of mounting. Quick and easy component assembly. Utilizes XT series contactors sizes B-D and overloads. 100kA SC rating.
Specifications
Brand Name | Eaton | Item Name | Combination Starter |
Type | Plug & Play | Control Voltage | 0 - 600 VAC |
Dimensions | 23.0000 IN X 12.5000 IN X 8.5000 IN | Frequency Rating | 50/60 Hz |
NEMA Rating | NEMA 1, 3R, 12 | Standards | CSA |
Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs | UPC | 621037169722 |
Packages
1 - UNIT - 1 |