![abbpsafsf43](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160568572.jpg?preset=medium)
ABB PS-AFSF43 9Amp 3-Phase System proS Type 4/12 Combination Across The Line Starter with Fusible Disconnect Switch
Description
Combination Three Phase Non-Reversing HP Rated Fusible Disconnect Starter, CSA Motor Switching Current 9, Contactor Size AF09, Type 4/12, Maximum Motor HP Ratings 200/208V 2, 220/240V 2, 460/480V 5, 575/600V 7.5, AC Coil Voltage 100-250V
Specifications
Brand Name | ABB | Sub Brand | System proS |
Item Name | IEC Combination Starter | Type | Direct-On-Line, Non-Reversing, Fusible Disconnect |
Coil Voltage | 100 - 250 VAC at 50/60 Hz | Amperage Rating | 9 A |
Phase | 3 | HP Rating | 2 hp at 200/208 V, 2 hp at 220/240 V, 5 hp at 460/480V, 7.5 hp at 575/600 V |
Dimensions | 8-3/4 in W x 6-1/2 in D x 10-3/4 in H | Frequency Rating | 50/60 Hz |
Overload Type | Adjustable | Trip Class | Class 10 |
Terminal Connection | Lug | Conductor Size | 16-10 AWG |
Material | Metal | Color/Finish | ASA61 Textured Gray |
Mounting Type | Wall | NEMA Rating | NEMA 4, 12 |
Temperature Rating | -20 to 40 °C | Standards | CAN/CSA C22.2 No. 14-05 |
UPC | 888614473454 |
Packages
1 - UNIT - 1 |