![siebronze3r5600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286868940.jpg?preset=medium)
SIEMENS CANADA BRONZE3R5600 5hp 600V Siemens Starter Pack, Bronze
Description
Bronze starter.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Starter | Type | EEMAC Type 1, Enclosed, Pre-Assembled |
Control Voltage | 208 - 600 V | Phase | 3 |
HP Rating | 1.5 hp at 208 V, 2 hp at 240 V, 3 HP at 480 V, 5 hp at 600 V | Maximum Voltage | 600 V |
Color/Finish | Bronze |
Packages
1 - UNIT - 1 |