SIEMENS CANADA BR0NZE3R-15-600 15hp 600V Starter Pack, Bronze
Description
Bronze starter.
Specifications
Brand Name | Siemens | Item Name | Bronze Starter Package |
Control Voltage | 0 - 600 VAC | Contact Configuration | 2 NO, 2 NC |
HP Rating | 15 hp | Dimensions | 241.5 mm W x 178.3 mm D x 320.9 mm H |
Frequency Rating | 50 Hz | Temperature Rating | 60 °C |
Packages
1 - UNIT - 1 |