Abbotsford
Final sale
cthecx09c5bba

EATON ECX09C5BBA 240V Eaton Cutler-Hammer Magnetic Starter

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:ECX09C5BBA

Description

Compact and robust design for ease of mounting. Utilizes XT Series of IEC contactors (Amperage range B to H) and overloads. Fixed adjustable type of overload relays are available. Start/Stop (I/O), Hand/Off/Auto or ON/OFF (I/O) with or without Run Light, and Overload Reset 22mm series M22 pushbuttons come standard. Variety of control voltages available. Meets the latest CSA 22.2 #14 specification. Available up to 25Hp @600Vac, in FVNR configurations. IP 65 (NEMA 4X) type enclosures. Utilizes electrical operators to energize the starter providing longer component life. Option for 2-wire control. Low profile enclosure for easy access to starter.

Specifications

Brand Name Eaton Item Name Non-Reversing Starter
Type Electronic, Non-Combination Coil Voltage 240 V
Dimensions 5.98 x 6 x 10.01 in Degree of Protection IP65
NEMA Rating NEMA 4X Standards CSA Certified, UL Listed
Application Electrical Assemblies, Panels and EOEMs UPC 621037184183

Packages

1 - UNIT - 1
Customers who bought this item also bought