EATON ECX09E5BBA 208V Eaton Cutler-Hammer Magnetic Starter
Description
Enclosed XT Non-Combo Starters, continued. 15 amp, NEMA 1, 12, 13, 3R, 4X, 240 Vac coil, START/STOP.
Specifications
Brand Name | Eaton | Item Name | Non-Reversing Starter |
Type | Electronic, Non-Combination, Enclosed | Coil Voltage | 24 V |
Amperage Rating | 15 A | Dimensions | 5.98 x 6 x 10.01 in |
Enclosure Type | NEMA 4X | NEMA Rating | NEMA 1, 12, 13, 3R, 4X |
Standards | CSA Certified, UL Listed | Application | Electrical Assemblies, Panels and EOEMs |
UPC | 621037184329 |
Packages
1 - UNIT - 1 |