![abbps0fsx43](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/104485062.jpg?preset=medium)
ABB PS-0FSX43 17Amp 3-Phase System proS Type 4/12 Non-Combination Across The Line Starter
Description
Non-Combination Three Phase Non-Reversing HP Rated Starter, CSA Motor Switching Current 17, Contactor Size AF16, Type 1, Maximum Motor HP Ratings 200/208V 5, 220/240V 5, 460/480V 10, 575/600V 15, Type 4/12, AC Coil 100-250V
Specifications
Brand Name | ABB | Item Name | Non-Combination Starter |
Type | Non-Reversing, System Pro-S | Coil Voltage | 100 - 250 V |
Control Voltage | 208 - 600 V | Amperage Rating | 17 A |
Phase | 3 | HP Rating | 5 hp at 200/208 V, 220/240 V, 10 hp at 460/480 V, 15 hp at 575/600 V |
Maximum Voltage | 600 V | Enclosure Type | NEMA/UL 1 |
NEMA Rating | NEMA 4, 12 | Standards | CSA Certified |
UPC | 888614477520 |
Packages
1 - UNIT - 1 |