Abbotsford
abbps1fsx43

ABB PS-1FSX43 27Amp 3-Phase System proS Type 4/12 Non-Combination Across the Line Starter

Price $720.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:PS-1FSX43

Description

Non-Combination Three Phase Non-Reversing HP Rated Starter, CSA Motor Switching Current 27, Contactor Size AF 30, Type 1, Maximum Motor HP Ratings 200/208V 10, 220/240V 10, 460/480V 20, 575/600V 25, Type 4/12, AC Coil 100-250V

Specifications

Brand Name ABB Sub Brand System proS
Item Name IEC Starter Type Non-Combination, Non-Reversing, HP Rated
Coil Voltage 100 - 250 VAC at 50/60 Hz Amperage Rating 27 A
Phase 3 HP Rating 10 hp at 200/208 V, 220/240 V, 20 hp at 460/480 V, 25 hp at 575/600 V
Dimensions 6-3/4 in W x 10 in H x 6-1/2 in D Frequency Rating 50/60 Hz
Maximum Voltage 600 V Material Metal
Mounting Type Wall Enclosure Type NEMA 4, 12, UL Type 1
NEMA Rating NEMA 1 Temperature Rating -20 to 40 °C
Standards CAN/CSA C22.2 No. 14-05 Certified UPC 888614477544

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok