ABB LAC00ALZZA1BBE 3HP 208V w/ Stop/Start General Electric Starter Assembly
Description
IEC assembled non-reversing starter. 10 A at 460 V maximum current. 4 kW/380 to 415 V at 50 Hz rating. Contactor with CL prefix. 208 V at 60 Hz coil voltage. NEMA-1 enclosure with reset. Start/stop pushbutton operator. RIL NO AUX, GIL NC AUX light.
Packages
1 - UNIT - 1 |