ABB LAC02AYZZA1CBE 15HP 575V w/ Hand Off Automatic General Electric Starter Assembly
Description
IEC assembled non-reversing starter. 17.5 A at 460 V maximum current. 5.5 kW/380 to 415 V at 50 Hz rating. Contactor with CL prefix. 500 V at 50 Hz, 600 V at 60 Hz coil voltage. NEMA-1 enclosure with reset. Hand off auto selector switch operator. RIL NO AUX, GIL NC AUX light.
Packages
1 - UNIT - 1 |