
SIEMENS 3RA6120-1AP33 COMPACT LOAD FDR DOL 690V 110-240V ACDC 0.4A SCR
Description
SIRIUS Compact load feeder DOL starter 690 V 110...240 V AC/DC 50...60 Hz 0.1...0.4 A IP20 Connection main circuit: plug-in, without terminals Connection auxiliary circuit: screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Direct Starter | Type | Compact |
Control Voltage | 240 V | Amperage Rating | 0.1 - 0.4 A |
Power Rating | 90 kW at 400 V | Frequency Rating | 50/60 Hz |
Maximum Voltage | 690 V | Terminal Connection | Screw |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
UPC | 662643358773 |
Packages
1 - UNIT - 1 |