
SIEMENS 3RA6120-1CB33 COMPACT LOAD FDR DOL 690V 24V ACDC 1-4A SCREW
Description
SIRIUS, compact starter, direct starter 690 V, 24 V AC/DC, 50 ... 60 HZ, 1 ... 4 a, IP20, connection main circuit pluggable, without terminals, connection auxiliary circuit screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Direct Starter | Type | Compact |
Control Voltage | 24 V | Amperage Rating | 1 - 4 A |
Power Rating | 1500 kW at 400 V | Number of Poles | 3 |
Frequency Rating | 50/60 Hz | Maximum Voltage | 690 V |
Terminal Connection | Screw | Mounting Type | Screw, Snap-On |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
Standards | IEC / EN 60947-6-2 | Application | Direct starter compact starter |
UPC | 662643358872 |
Packages
1 - UNIT - 1 |