
SIEMENS 3RA6120-1CP33 COMPACT LOAD FDR DOL 690V 110-240V ACDC 1-4A SCR
Description
SIRIUS Compact load feeder DOL starter 690 V 110...240 V AC/DC 50...60 Hz 1...4 A IP20 Connection main circuit: plug-in, without terminals Connection auxiliary circuit: screw terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Direct Starter | Type | Compact |
Control Voltage | 240 V | Amperage Rating | 1 - 4 A |
Power Rating | 1500 kW at 400 V | Number of Poles | 3 |
Frequency Rating | 50/60 Hz | Maximum Voltage | 690 V |
Terminal Connection | Screw | Mounting Type | Screw, Snap-On |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
Standards | IEC / EN 60947-6-2 | Application | Direct starter compact starter |
UPC | 662643358933 |
Packages
1 - UNIT - 1 |