
SIEMENS 3RA6120-2CP32 COMPACT LOAD FDR DOL 690V 110-240V ACDC 1-4A SPR
Description
SIRIUS, compact starter, direct starter 690 V, 110 ... 240 V AC/DC, 50 ... 60 HZ, 1 ... 4 a, IP20, connection main circuit spring-loaded terminal, connection auxiliary circuit spring-loaded terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Direct Starter | Type | Compact |
Control Voltage | 240 V | Amperage Rating | 1 - 4 A |
Power Rating | 1500 kW at 400 V | Frequency Rating | 50/60 Hz |
Maximum Voltage | 690 V | Terminal Connection | Spring |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
UPC | 662643359350 |
Packages
1 - UNIT - 1 |