
SIEMENS 3RA6250-2AB33 COMPACT LOAD FDR DOL REVST 690V ACDC 0.4A SPR
Description
SIRIUS, COMPACT STARTER, REVERSING STARTER 690 V, 24 V AC/DC, 50 ... 60 HZ, 0.1 ... 0.4 A, IP20, MAIN CIRCUIT CONNECTION: PLUG-IN, W/O TERMINALS, AUXILIARY CIRCUIT CONNECTION: SPRING-LOADED TERMINAL
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Direct Starter | Type | Compact |
Control Voltage | 24 V | Amperage Rating | 0.1 - 0.4 A |
Power Rating | 90 kW at 400 V | Frequency Rating | 50/60 Hz |
Maximum Voltage | 690 V | Terminal Connection | Spring |
Degree of Protection | IP20 | Temperature Rating | -25 to 60 °C |
UPC | 662643360165 |
Packages
1 - UNIT - 1 |