![cthdppkzm01063](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/307209304.jpg?preset=medium)
EATON 1-005380 25-63Amp Eaton Cutler-Hammer Push Button Style Manual Starter
Description
Definte Purpose Motor Controller, 16A, Screw connection, IP20, Three-pole, Screw terminals 1-005380
Specifications
Brand Name | Eaton | Item Name | Manual Motor Starter |
Type | Motor control renewal parts/accessories | Number of Poles | 3 |
Dimensions | 3.3465 x 1.7717 x 3.6614 in | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 621037191501 |
Packages
1 - UNIT - 1 |