![abbms11625](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/305380077.jpg?preset=medium)
ABB MS116-25 25A 3-Pole Manual Motor Starter
Description
The MS116-25 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 25.0 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 10 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.
Specifications
Brand Name | ABB | Item Name | Manual Motor Starter |
Type | Type MS116 | Control Voltage | 690 VAC |
Amperage Rating | 20 - 25 A | Power Rating | 11 kW |
Phase | 3 | HP Rating | 5 hp at 200 V, 7.5 hp at 208 V, 7.5 hp at 220/240 V, 15 hp at 440/480 V, 20 hp at 550/600 V at 3 Phase |
Number of Poles | 3 | Actuator Type | Rotary Handle |
Dimensions | 45 mm W x 85.4 mm D x 97.8 mm H | Series/Model | MS116 |
Frequency Rating | 50/60 Hz | Maximum Voltage | 600 VAC |
Short-Circuit Current | 375 A | Trip Class | 10A |
Terminal Connection | Screw | Conductor Size | 1 - 6 mm² Solid/Stranded, 0.75 - 6 mm² Flexible |
Mounting Type | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -50 to 80 °C Storage Temperature, 2000 m Maximum Operating Altitude Permissible |
Standards | BV, CCC, CB, CE, CQC, DNV, EAC, KC, GL Certified, RoHS Compliant, UL 508 Listed, GOST-R, GOST-F Approved | Application | Suitable For use as a Motor Disconnect in Single Motor Applications and Group Motor Installations |
UPC | 804325613903 |
Packages
1 - UNIT - 1 |