Abbotsford
abbms1320.4t

ABB ELECTRIFICATION CANADA INC MS132-0.4T TRANSFORMER PROTECT CB 0.25 - 0.4A

Price $158.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS132-0.4T

Description

The circuit breaker for transformer protection MS132-0.4T is a compact 45 mm width device designed to protect control transformers on the primary side. This device has a rated operational current of I.e. = 0.4 A. It allows fuse-less protection against overload and short-circuit. The short-circuit current setting is fixed to 20 times the rated operational current to handle the high inrush current generated by transformers. The device allows manually connect and disconnect the transformer from the mains thanks of its built-in disconnection function. The circuit breaker for transformer protection offers a rated service short-circuit breaking capacity of Ics = 100 kA at 400 VAC and a trip class 10. Further features are temperature compensation, trip-free mechanism, rotary handle with a clear switch position indication and short circuit trip indicator. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signaling contacts, under voltage releases, shunt trips, power in-feed blocks and terminal spacers are available as accessory.

Specifications

Brand Name Thomas & Betts Item Name Manual Motor Starter
Control Voltage 690 VAC Amperage Rating 0.4 A
Phase 1 Number of Poles 3
Actuator Type Rotary Dimensions 45 mm W x 86.75 mm D x 90 mm H
Frequency Rating 50/60 Hz Overload Amperage 0.25 - 0.4 A
Short-Circuit Current 8 A Trip Class Class 10
Terminal Connection Screw Conductor Size 1/2 x 1 - 4 mm² (Rigid), 1/2 x 0.75 - 2.5 mm² (Flexible), 1/2 x 0.75 - 2.5 mm² (Flexible with Ferrule Insulated), 1/2 x 0.75 - 2.5 mm² (Flexible with Ferrule)
Mounting Type DIN Rail Degree of Protection IP20
Temperature Rating -25 to 70 °C Standards IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1, RoHS Compliant
UPC 888614486263

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok