Abbotsford
abbms132025

ABB ELECTRIFICATION CANADA INC MS132-0.25 3P MMP 0.16-0.25A RANGE

Price $98.64 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS132-0.25

Description

3 pole, 0.16 to 0.25 amp, UL rated, MS132 manual motor protector

Specifications

Brand Name ABB Item Name Manual Motor Starter
Type Motor starter controls Amperage Rating 25 - 32 A
Number of Poles 3 Dimensions 45 x 90 x 86.8 mm
Temperature Rating -25 to 70 °C Standards ABS, ATEX Approved, BV, CB, CCC Approved, CE Certified, cUL Listed, DNV, EAC Approved, GL, RoHS Compliant, UL Listed
Application For Use as a Motor Disconnect in Single Motor Applications, Group Motor Installations, Tap Conductor Protection and Type E and F Combination Motor Controllers UPC 804325530507

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok