![abbms1321.6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/180470639.jpg?preset=medium)
ABB MS132-16 1-1.6Amp 3-Pole Manual Motor Starter
Description
The MS132-1.6 manual motor starter is a compact 45 mm width devices with a rated operational current of Ie = 1.60 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 100 kA at 400 VAC and the trip class 10. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks are available as accessory.
Specifications
Brand Name | ABB | Item Name | Manual Motor Starter |
Type | Type MS132 | Control Voltage | 690 VAC, 250 VDC |
Amperage Rating | 16 A | Phase | 1 or 3 |
HP Rating | 1 hp at 120 VAC, 2 hp at 220 - 240 VAC (1-Phase), 5 hp at 220 - 240 VAC, 10 hp at 440 - 480 VAC, 10 hp at 550 - 660 VAC (3-Phase) | Number of Poles | 3 |
Dimensions | 45 mm W x 86.6 mm D x 97.8 mm H | Series/Model | MS-132 |
Frequency Rating | 50/60 Hz | Overload Amperage | 10 - 16 A |
Short-Circuit Current | 240 A | Trip Class | Class 10 |
Terminal Connection | Screw | Conductor Size | 1/2 x 1 - 2.5 mm², 1/2 x 2.5 - 6 mm² (Solid), 1/2 x 1 - 6 mm², 1/2 x 2.5 - 6 mm² (Stranded), 1/2 x 0.75 - 6 mm² (Flexible With Ferrule), 1/2 x 0.75 - 6 mm² (Flexible With Ferrule Insulated), 1/2 x 1 - 2.5 mm², 1/2 x 2.5 - 6 mm² (Flexible Without Ferrule) |
Mounting Type | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -25 to 60 °C | Environmental Conditions | -50 to 80 °C Storage Temperature |
Standards | UL 60947-1, UL 60947-4-1, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1, RoHS Compliant | Application | For Use as a Motor Disconnect In Single Motor Applications, Group Motor Installations, Tap Conductor Protection and Type E and F Combination Motor Controllers |
UPC | 804325530545 |
Packages
1 - UNIT - 1 |