Abbotsford
abbms13210t

ABB ELECTRIFICATION CANADA INC MS132-10T MANUAL MOTOR STARTER - HIGH IN RUSH

Price $180.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:MS132-10T

Description

The circuit breaker for transformer protection is a compact 45 mm width device designed to protect control transformers on the primary side. This device has a rated operational current of Ie = 1.0 A. It allows fuse-less protection against overload and short-circuit. The short-circuit current setting is fixed to 20 times the rated operational current to handle the high inrush current generated by transformers. The device allows manually connect and disconnect the transformer from the mains thanks of its built-in disconnection function. The circuit breaker for transformer protection offers a rated service short-circuit breaking capacity of Ics = 100 kA at 400 VAC and a trip class 10. Further features are temperature compensation, trip-free mechanism, rotary handle with a clear switch position indication and short circuit trip indicator. The handle is lockable to protect against unauthorized changes. Auxiliary contacts, signalling contacts, undervoltage releases, shunt trips, power in-feed blocks are available as accessory.

Specifications

Brand Name Thomas & Betts Item Name Manual Motor Starter
Control Voltage 690 VAC Amperage Rating 10 A
Phase 1 HP Rating 1/2 hp at 120 VAC, 1-1/2 hp at 220 - 240 VAC
Number of Poles 3 Dimensions 45 mm W x 86.05 mm D x 97.8 mm H
Series/Model MS-132 Frequency Rating 50/60 Hz
Overload Amperage 6.3 - 10 A Short-Circuit Current 200 A
Trip Class Class 10 Terminal Connection Screw
Conductor Size 1/2 x 1 - 4 mm² (Solid), 1/2 x 0.75 - 2.5 mm² (Flexible with Ferrule), 1/2 x 0.75 - 2.5 mm² (Flexible with Ferrule Insulated), 1/2 x 0.75 - 2.5 mm² (Flexible) Mounting Type DIN Rail
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Environmental Conditions -50 to 80 °C Storage Temperature Standards UL 60947-1, UL 60947-4-1, IEC/EN 60947-1, IEC/EN 60947-2, IEC/EN 60947-4-1, RoHS Compliant
UPC 888614486300

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok