Abbotsford
appecsk2msh

EGS ECSK2MSH 120/240V 2-Pole 1-Phase Appleton Manual Motor Starter

Price $818.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ECSK2MSH

Description

Manual motor starter cover assembly for use with ECS control stations. Explosionproof, Dust-ignitionproof.

Specifications

Brand Name Appleton Item Name Manual Motor Starter
Control Voltage 120/240 VAC Phase 1
HP Rating 1 hp Number of Poles 2
Standards CSA Certified UPC 781381996402

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok