![gecgps1bham](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999276.jpg?preset=medium)
ABB GPS1BHAM 11-16Amp Surion GPS1B Series Manual Motor Starter, (Rotary Operator)
Description
Motor protection circuit breaker magnetic 208A, rated in 16A.
Specifications
Brand Name | Emerson | Sub Brand | Surion |
Item Name | Manual Motor Starter | Type | High Breaking Capacity |
Control Voltage | 600 V | Amperage Rating | 11 - 16 A |
Power Rating | 7 W | Number of Poles | 3 |
Actuator Type | Rocker Level/Rotary | Frequency Rating | 50/60 Hz |
Short-Circuit Current | 208 A | Trip Class | Class 10 |
Terminal Connection | Screw | Conductor Size | 2 x 1 - 6 mm² (without End Sleeve), 1 or 2 x 1 - 6 mm² (with End Sleeve) |
Mounting Type | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -25 to 60 °C | Environmental Conditions | -40 to 80 °C Storage Temperature |
Standards | UL 508, cULus, CE | Application | Electrical Distribution and Control |
UPC | 538915012455 |
Packages
1 - UNIT - 1 |