![gecgps1bhaf](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999267.jpg?preset=medium)
ABB GPS1BHAF 1-1.6Amp Surion GPS1B Series Manual Motor Starter, (Rotary Operator)
Description
Manual motor starter. 45 mm high interruption capacity. Rotary operator. 1/4 HP at 200 to 208 V, 1/3 HP at 220 to 240 V, 3/4 HP at 440 to 480 V and 575 to 600 V 3-phase, 1/10 HP at 230 V, 1-phase. 20.8 A instantaneous short circuit release. When using manual starters in combination starter applications, use short circuit reset/indicator accessory. For GPS1BH starters add GPAPT1E terminal accessory. Maximum voltage for combination control is 277/480.
Specifications
Brand Name | GE | Sub Brand | Surion |
Item Name | Manual Motor Starter | Type | High Breaking Capacity |
Amperage Rating | 20.8 A | Power Rating | 0.37 kW, 0.55 kW |
Phase | 1, 3 | HP Rating | 1/4 hp at 200 - 208 V, 1/3 hp at 220 - 240 V, 3/4 hp at 440 - 480 V and 575 - 600 V, 1/10 hp at 230 V |
Actuator Type | Rotary Handle | Series/Model | GPS1B Series |
Maximum Voltage | 277/480 V | Short-Circuit Current | 100 kA |
Trip Class | Class 10 | Conductor Size | 1 mm² at 318/415 V |
UPC | 538915012394 |
Packages
1 - UNIT - 1 |