![gecgps1bhag](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999269.jpg?preset=medium)
ABB GPS1BHAG 1.6-2.5Amp Surion GPS1B Series Manual Motor Starter, (Rotary Operator)
Description
Manual motor starter. 45 mm high interruption capacity. Rotary operator. 1/2 HP at 200 to 208 V, 1/2 HP at 220 to 240 V, 1 HP at 440 to 480 V, 1-1/2 HP at 575 to 600 V 3-phase, 1/6 HP at 230 V, 1-phase. 32.5 A instantaneous short circuit release. When using manual starters in combination starter applications, use short circuit reset/indicator accessory. For GPS1BH starters add GPAPT1E terminal accessory. Maximum voltage for combination control is 277/480.
Specifications
Brand Name | Emerson | Sub Brand | Surion |
Item Name | Manual Motor Starter | Type | High Breaking Capacity |
Amperage Rating | 1.6 - 2.5 A | Power Rating | 0.75 kW |
Phase | 1/3 | HP Rating | 0.167 hp at 230 V, 0.5 hp at 280 V, 1.5 hp at 460 - 575 V |
Number of Poles | 3 | Actuator Type | Rotary Knob |
Dimensions | 95 mm H x 45 mm W x 91 mm D | Frequency Rating | 50/60 Hz |
Overload Type | Bi-Metallic | Maximum Voltage | 600 VAC |
Trip Class | Class 10 | Terminal Connection | Screw |
Mounting Type | DIN Rail | Degree of Protection | IP20 |
Temperature Rating | -25 to 60 °C | Standards | UL Listed, CSA, CE Certified |
Application | For Electrical Distribution and Control | UPC | 538915012400 |
Packages
1 - UNIT - 1 |