![gecgps1bhal](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999275.jpg?preset=medium)
ABB GPS1BHAL 9-13Amp Surion GPS1B Series Manual Motor Starter
Description
High breaking IEC manual motor starter. It is used as combination starters and have been evaluated by UL as manual self-protected combination motor starters (Type E) for applications 277/480 and below. It provide coordinated branch circuit short circuit protection consistent. It may be used for controlling motors without additional upstream branch circuit protection.
Specifications
Brand Name | GE | Item Name | Manual Motor Starter |
Type | Rotary Operator | Coil Voltage | 0 - 600 V |
Amperage Rating | 13 A | Number of Poles | 3 |
Dimensions | 45 mm W | Overload Amperage | 9 - 13 A |
Short-Circuit Current | 25 kA | Terminal Connection | Screw |
UPC | 538915012448 |
Packages
1 - UNIT - 1 |