Abbotsford
gecgps1bhap

ABB GPS1BHAP 19-25Amp Surion GPS1B Series Manual Motor Starter, (Rotary Operator)

Price $303.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPS1BHAP

Description

Surion compact and reliable motor starter. 19 to 25 A (FLA) adjustment range. 7-1/2 HP at 200 to 208 (3-phase), 7-1/2 HP at 220 to 240 V (3-phase), 15 HP at 440 to 480 V (3-phase), 20 HP at 575 to 600 V (3-phase), 2 HP at 115 V (1-phase), 3 HP at 230 V (1-phase). 325 A instantaneous short-circuit release current. 45 mm frame width. High interruption capacity. Rotary operator. It represents a motor protection system for switching and protecting three-phase induction motors to 50 HP at 600 V. They are specifically designed to deliver total connectivity with GE's other IEC motor starters and controls and they can be combined with MC and CL contactors to form integrated solutions. A full complement of accessories create solutions for all types of applications.

Specifications

Brand Name GE Sub Brand Surion
Item Name Motor Starter Type High Breaking Capacity
Amperage Rating 19 - 25 A Power Rating 11 kW
Phase 1, 3 HP Rating 7-1/2 hp at 200 - 208 V, 7-1/2 hp at 220 - 240 V, 15 hp at 440 - 480 V, 20 hp at 575 - 600 V, 2 hp at 115 V, 3 hp at 230 V
Actuator Type Rotary Handle Series/Model GPS1B Series
Short-Circuit Current 38 kA, 50 kA Trip Class Class 10
Conductor Size 4 mm² at 318/415 V UPC 538915012479

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok