![gecgps1bsam](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999298.jpg?preset=medium)
ABB GPS1BSAM 11-16Amp 45mm Surion IEC Manual Motor Starter, Standard Breaking Capacity (Toggle Operator)
Description
Thermal and magnetic motor protection device. Rocker and rotary handle operator. Standard breaking capacity. Clear identification of the operation state (ON-OFF-tripped). Ambient temperature compensation. Phase failure protection.
Specifications
Brand Name | Emerson | Item Name | Manual Motor Starter |
Type | Thermomagnetic | Control Voltage | 0 - 600 V |
Amperage Rating | 16 A | Number of Poles | 3 |
Actuator Type | Standard Breaking Toggle | Dimensions | 45 mm W |
Overload Amperage | 11 - 16 A | Short-Circuit Current | 0 - 208 A, 50 kA at 400 VAC |
Terminal Connection | Screw Terminal | Application | Electrical Distribution and Control |
UPC | 538915012226 |
Packages
1 - UNIT - 1 |