![gecgps1bsac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257999286.jpg?preset=medium)
ABB GPS1BSAC 0.25-0.4Amp 45mm Surion IEC Manual Motor Starter, Standard Interruption Capacity (Toggle Operator)
Description
Surion compact and reliable motor starter. 0.25 to 0.4 A (FLA) adjustment range. 5.2 A instantaneous short-circuit release current. 45 mm frame width. Standard interruption capacity. Toggle operator. It represents a motor protection system for switching and protecting three-phase induction motors to 50 HP at 600 V. They are specifically designed to deliver total connectivity with GE's other IEC motor starters and controls and they can be combined with MC and CL contactors to form integrated solutions. A full complement of accessories create solutions for all types of applications.
Specifications
Brand Name | GE | Sub Brand | Surion |
Item Name | Motor Starter | Type | Standard Breaking Capacity |
Amperage Rating | 0.25 - 0.4 A | Power Rating | 0.09 kW |
Phase | 3 | HP Rating | 50 hp at 600 V |
Actuator Type | Toggle | Series/Model | GPS1B Series |
Short-Circuit Current | 100 kA | Trip Class | Class 10 |
Conductor Size | 1 mm² at 318/415 V | Standards | IEC 60947-1, 60947-2, 60947-4-1, DIN VDE 0660T 100/101/102, CSA UL 508, cULus UL 508, Lloyd’s Register Germanischer Lloyd, Bureau Veritas, RINA |
UPC | 538915012134 |
Packages
1 - UNIT - 1 |