![gecgps1bsah](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676893.jpg?preset=medium)
ABB GPS1BSAH 2.5-4Amp 45mm Surion IEC Manual Motor Starter, Standard Breaking Capacity (Toggle Operator)
Description
Rocker and rotary handle operator. Thermal and magnetic protection. Standard and high breaking capacity. Icu = 100kA G Ics = 100% Icu. Icu 100kA G Ics min. 75% Icu. Clear identification of the operation state (ON-OFF-tripped). Ambient temperature compensation. Phase failure protection.
Specifications
Brand Name | Emerson | Item Name | Manual Motor Starter |
Type | Thermomagnetic | Control Voltage | 0 - 600 V |
Amperage Rating | 2.5 - 4 A | Number of Poles | 3 |
Actuator Type | Toggle | Dimensions | 45 mm W |
Short-Circuit Current | 65 kA | Terminal Connection | Screw |
Application | Electrical Distribution and Control | UPC | 538915012189 |
Packages
1 - UNIT - 1 |