Abbotsford
gecgps2bhau

ABB GPS2BHAU 45-63Amp 600V General Electric IEC Manual Motor Starter

Price $618.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPS2BHAU

Description

Surion compact and reliable motor starter. 45 to 63 A (FLA) adjustment range. 15 HP at 200 to 208 (3-phase), 20 HP at 220 to 240 V (3-phase), 40 HP at 440 to 480 V (3-phase), 50 HP at 575 to 600 V (3-phase), 5 HP at 115 V (1-phase), 10 HP at 230 V (1-phase). 819 A instantaneous short-circuit release current. 55 mm frame width. High interruption capacity. Rotary operator. It represents a motor protection system for switching and protecting three-phase induction motors to 50 HP at 600 V. They are specifically designed to deliver total connectivity with GE's other IEC motor starters and controls and they can be combined with MC and CL contactors to form integrated solutions. A full complement of accessories create solutions for all types of applications.

Specifications

Brand Name Emerson Sub Brand Surion
Item Name Manual Motor Starter Type High Breaking Capacity
Amperage Rating 45 - 63 A Phase 1/3
HP Rating 5 hp at 120 V, 10 hp at 230 V, 15 hp at 208 V, 40 hp at 460V, 50 hp at 575 V Number of Poles 3
Actuator Type Rotary Knob Dimensions 4.72 in H x 2.16 in W x 4.39 in D
Overload Type Bi-Metallic Maximum Voltage 600 VAC
Standards UL Listed, CSA, CE Certified Application For Electrical Distribution and Control
UPC 538915012561

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok