![siesmffg1p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268265026.jpg?preset=medium)
SIEMENS CANADA SMFFG1P 1 Pole Siemens Manual Starter Toggle Enclosure Surface Mount
Description
Fractional 1-pole HP starter with red pilot light and toggle operator. Class SMF fractional horsepower starter provides overload protection as well as manual on-off control for small horsepower motors in a variety of industrial and commercial applications.
Specifications
Brand Name | Siemens | Item Name | Manual Motor Starter |
Type | Class SMF, Standard | Amperage Rating | 16 A |
Phase | 1 | HP Rating | 1 hp at 115 - 230/277 VAC |
Number of Poles | 1 | Actuator Type | Toggle |
Dimensions | 2.44 in W x 2-3/4 in D x 4-1/4 in H | Maximum Voltage | 115 - 230/277 VAC |
Terminal Connection | Binding Head Screw | Material | Sheet Steel with a Thermoplastic Cover |
Mounting Type | Surface | Degree of Protection | IP10 |
NEMA Rating | NEMA 1 | For Use With | Fan, Conveyor, Pump, Small Machine Tool |
Includes | (2) Red Pilot Light | Standards | UL Listed |
Application | For General Purpose use | UPC | 754554760384 |
Packages
1 - UNIT - 1 |