![pas7843md](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331979772.jpg?preset=medium)
PASS & SEYMOUR 7843MD 40Amp 600V 3-Pole 3-Phase Manual Controller
Description
FEATURES AND BENEFITS:• Three Pole, Three Phase Switch• Canada Only Motor Disconnect• 40 amps, 600 volts.• RoHS: Yes• Depth: 1.753"• Height: 2.375"• Width: 1.825"
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Type | Manual Controller | Amperage Rating | 40 A |
Number of Poles | 2 | Frequency Rating | 60 Hz |
Standards | CSA Listed, UL Listed | Application | Commercial/Industrial |
UPC | 785007267723 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |