Abbotsford
pas7863

PASS & SEYMOUR 7863 60A 600V 3-Pole Manual Control Switch

Price $169.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:7863
Documents Documents

Description

Manual controller with high horsepower rating up to 3 HP for heavy-duty applications. Compact design provides ease of installation. Box lug terminals. Single piece moveable and stationary contact arms with oversized silver cadmium buttons provides excellent continuity and long life. Made in USA. Wire pockets and thick wall arc barriers. Cold-rolled steel NEMA 3R enclosure with polyester urethane finish conforms to OSHA lockout requirements. Type 3R enclosure has 2-1/2 inch, 3/4 inch and 1 inch concentric knockouts on bottom. Accepts #4 AWG. cULus listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Manual Controller Switch Amperage Rating 60 A
Number of Poles 3 Pole Standards cULus Listed
Application Industrial UPC 785007078633

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok