![cthan16dn0ab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/352456365.jpg?preset=medium)
EATON AN16DN0AB 27Amp 120V 3-Pole NEMA Freedom Series Non- Reversing Reset Overload Relay Starter
Description
Eaton Freedom NEMA motor control starter, Non-Reversing Reset Overload Relay Starter, 2 hp at 115V, 3 hp at 230V, 7-1/2 hp at 208,240V, 10 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 27A, Three-pole, Size 1
Specifications
Brand Name | Eaton | Item Name | Overload Relay Starter |
Type | Non-Reversing | Coil Voltage | 110/120 VAC at 50/60 Hz |
Control Voltage | 600 VAC | Amperage Rating | 27 A |
Phase | 1, 3 | HP Rating | 2 hp at 115 V, 3 hp at 230 V, 7-1/2 hp at 208/240 V, 10 hp at 480/600 V |
Number of Poles | 3 | Dimensions | 4.61 in L x 4.38 in W x 3.31 in H |
Series/Model | Freedom | Frequency Rating | 50/60 Hz |
Overload Type | Manual, Auto Reset | NEMA Size | NEMA 1 |
NEMA Size-OLD | NEMA 1 | Terminal Connection | Screw |
Mounting Type | Panel | Enclosure Type | Open |
For Use With | CE or CN Non-Reversing and Reversing Contactors | Standards | NEMA, CSA Certified, UL Listed |
Application | Motor and Power Control Equipment Applications | UPC | 782113971704 |
Packages
1 - UNIT - 1 |