EATON 1-016004 STARTER FVNR 10HP 600VENCL NON COMBO
Description
Ready made, economical AC, magnetic, non-reversing starters in a heavy duty NEMA 1 enclosure. SYST-M starters are in-stock for immediate delivery or available in 24 hour turn. Convenient plug-in technology allows quick-build and quick change of components. All SYST-M starters utilize Moeller contactors the newest and most modern on the market today.
Specifications
Brand Name | Eaton | Item Name | Starter |
Type | Non-Combination, Non-Reversing | Coil Voltage | 575 V |
Contact Configuration | 1 NO, 1 NC | Phase | 3 |
HP Rating | 10 hp | NEMA Size | NEMA 1 |
NEMA Size-OLD | NEMA 1 |
Packages
1 - UNIT - 1 |