ABB PS-AFSX13 9amp 3-Phase System proS Type 1 Non-Combination Across The Line Starter
Description
Non-Combination Three Phase Non-Reversing HP Rated Starter, CSA Motor Switching Current 9, Contactor Size AF09, Maximum Motor HP Ratings 200/208V 2, 220/240V 2, 460/480V 5, 575/600V 7.5, Type 1, AC Coil 100-250V
Specifications
Brand Name | ABB | Item Name | IEC Starter |
Type | Enclosed, Non-Reversing, Direct-On-Line | Coil Voltage | 100 - 250 VAC at 50/60 Hz |
Amperage Rating | 9 A | Phase | 3 |
HP Rating | 2 hp at 200/208 V, 2 hp at 220/240 V, 5 hp at 460/480V, 7.5 hp at 575/600 V | Dimensions | 6-3/4 in W x 6-1/2 in D x 10 in H |
Frequency Rating | 50/60 Hz | Overload Type | Adjustable |
Trip Class | Class 10 | Terminal Connection | Lug |
Conductor Size | 16-10 AWG | Material | Metal |
Color/Finish | ASA61 Textured Gray | Mounting Type | Wall |
NEMA Rating | NEMA 1 | Temperature Rating | -20 to 40 °C |
Standards | CAN/CSA C22.2 No. 14-05 | UPC | 888614477490 |
Packages
1 - UNIT - 1 |