![gec1062r3aap2](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405648.jpg?preset=medium)
ABB 1062R3AAP2000 3HP Size 2 General Electric Starter Push Button
Description
Enclosed NEMA Type 1 Manual Starter with 10 HP, 600 V, type 1 surface mounting, NEMA size M-0, three phase motor and pushbutton operator.
Specifications
Brand Name | GE | Item Name | Manual Motor Starter |
Type | Enclosed | Phase | 3 |
HP Rating | 3 hp | Actuator Type | Push Button |
Series/Model | CR1062 Series | Frequency Rating | 25/60 Hz |
Maximum Voltage | 600 | NEMA Size | NEMA M-0 |
NEMA Size-OLD | NEMA M-0 | Mounting Type | Surface |
Enclosure Type | NEMA 1 | NEMA Rating | NEMA 1 |
UPC | 783166584606 |
Packages
1 - UNIT - 1 |