Abbotsford
gec1062t2aap2000

ABB CR1062T2AAP2000 STARTER P/B 5HP 230V 1PH

Price $627.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR1062T2AAP2000

Description

Enclosed NEMA Type 1 Manual Starter with 10 HP, 600 V, type 1 surface mounting, NEMA size M-1P, single phase motor and pushbutton operator.

Specifications

Brand Name GE Item Name Manual Motor Starter
Type Enclosed Control Voltage 230 V
Phase 1 HP Rating 5 hp
Actuator Type Push Button Series/Model CR1062 Series
Frequency Rating 25/60 Hz Maximum Voltage 600
NEMA Size NEMA M-1P NEMA Size-OLD NEMA M-1P
Mounting Type Surface Enclosure Type NEMA 1
NEMA Rating NEMA 1

Packages

1 - UNIT - 1