
ABB CR101Y11 STARTER ENCL 2P LITE1 HP 115/230V
Description
Toggle-operated Non-reversing Enclosed NEMA Type 13 Manual Motor Starter with 1 phase, 1-pole and indicating light.
Specifications
Brand Name | GE | Item Name | Manual Motor Starter |
Type | Enclosed, Non-Reversing | Amperage Rating | 16 A |
Phase | 1 | HP Rating | 2 hp at 240 VAC |
Number of Poles | 1 | Actuator Type | Toggle |
Dimensions | 2.28 in W x 2.63 in D x 4.16 in H | Series/Model | CR101H Series |
Overload Type | Thermal | Maximum Voltage | 230 VAC |
NEMA Size | NEMA 1 | NEMA Size-OLD | NEMA 1 |
Enclosure Type | NEMA 1 | Standards | cULus Listed, UL Listed |
UPC | 783166268247 |
Packages
1 - UNIT - 1 |