Abbotsford
gec306cxe002

ABB 306CXE002 1.6- 3.4Amp General Electric Starter 1 Full Voltage Non Reversing Enclosure

Price $743.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR306CXE002

Description

NEMA Rated full voltage magnetic starter. 2:1 Adjustable full load amps with tactile feedback dial. Selectable 10/20/30 protection class. Ambient insensitive within the stated operating temperature range of -20 to +70 °C. Built-in thermal memory to prevent hot motor restarts. Protection against complete phase current loss. Manual reset (standard) and remote reset (optional) 120 VAC. Accuracy: ± 2%. Repeatability: ± 2%. Self-powered at 50% of minimum current range. Size: 1-6 (0.4 to 540 A, 600 V, 50/60 Hz). Unbalance trip signal for PLC operation. Manual trip. Visual trip indication. Standard isolated 1 NO and 1 NC aux. contact (A600, Q600). Built-in line/load straps. Fits with existing 300-Line Starters. Power factor correction terminals (sizes 1-4). DIN rail mountable sizes 1 and 2.

Specifications

Brand Name GE Item Name NEMA Starter
Type Magnetic, Full Voltage, Non-Reversing, Manual Coil Voltage 115 - 120 V
Control Voltage 600 V Amperage Rating 27 A
Contact Configuration 1 NO, 1 NC Phase 3
Number of Poles 3 Dimensions 3.94 in W x 3.71 in D x 7 in H
Series/Model CR306 Frequency Rating 50/60 Hz
Overload Amperage 1.6 - 3.4 A Trip Class Class 10, 20, 3
NEMA Size NEMA 1 NEMA Size-OLD NEMA 1
Terminal Connection Screw, Saddle Clamp Mounting Type Surface
Enclosure Type Open Temperature Rating -20 to 70 °C
Application For Electrical Distribution and Control UPC 783166564585

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok