ABB CR306CXG102 STARTER 1 FVNR ENCL 10HP
Description
Non-reversing Non-combination Three Phase Magnetic Starter with NEMA type 1 and size 1, 27 A continuous rating, separate control 115 to 120 V, 6.5 to 13.5 overload range, 50 maximum fuse and 50 maximum breaker.
Specifications
Brand Name | GE | Item Name | Motor Starter |
Type | Enclosed, Full Voltage, Magnetic, Non-Reversing | Coil Voltage | 120 VAC |
Amperage Rating | 27 A | Phase | 1/3 |
HP Rating | 2 hp at 120 V, 3 hp at 230/240 V 1-Phase, 7.5 hp at 200 - 208 V/230 - 240 V, 10 hp at 460 - 480/575 - 600 V 3-Phase | Number of Poles | 3 |
Dimensions | 6 in W x 4.63 in D x 10 in H | Frequency Rating | 50/60 Hz |
Maximum Voltage | 600 V | NEMA Size | NEMA 1 |
NEMA Size-OLD | NEMA 1 | Terminal Connection | Screw |
Mounting Type | Surface |
Packages
1 - UNIT - 1 |