ABB CR306CXH102 STARTER 1 FVNR ENCL 10HP
Description
Non-reversing Non-combination Three Phase Magnetic Starter with NEMA type 1 and size 1, 27 A continuous rating, separate control 115 to 120 V, 13 to 27 overload range, 100 maximum fuse and 100 maximum breaker.
Specifications
Brand Name | GE | Item Name | Motor Starter |
Type | Enclosed, Full Voltage, Magnetic, Non-Reversing | Coil Voltage | 110 VAC at 50 Hz, 115 - 120 VAC at 60 Hz |
Amperage Rating | 27 A | Contact Configuration | 1 NO, 1 NC |
Phase | 3 | HP Rating | 7.5 hp |
Frequency Rating | 50/60 Hz | Maximum Voltage | 600 V |
NEMA Size | NEMA 1 | NEMA Size-OLD | NEMA 1 |
Packages
1 - UNIT - 1 |