![gec306b002](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405328.jpg?preset=medium)
ABB 306B002 Size 0 Open Type 5HP Full Volatge General Electric Non Reversing Starter
Description
Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 0, 18 A continuous rating, separate control 115 to 120 V
Specifications
Brand Name | GE | Item Name | Magnetic Starter |
Type | Non-Reversing, Non-Combination | Control Voltage | 115 - 200 V |
Amperage Rating | 18 A | Phase | 3 |
HP Rating | 3 hp | Number of Poles | 3 |
Dimensions | 7 in L x 3.71 in W x 3.75 in H | Series/Model | 300 Series |
Maximum Voltage | 600 V | NEMA Size | NEMA 0 |
NEMA Size-OLD | NEMA 0 | Enclosure Type | Open |
UPC | 783166353615 |
Packages
1 - UNIT - 1 |