ABB CR306C002 STARTER 1 FVNR OPEN 10HP
Description
Non-reversing Non-combination Three Phase Magnetic Starter with Open type and size 1, 27 A continuous rating separate control 115 to 120 V
Specifications
Brand Name | GE | Item Name | Motor Starter |
Type | Full Voltage, Magnetic, Non-Reversing, Open | Coil Voltage | 120 VAC |
Amperage Rating | 27 A | Contact Configuration | 1 NO |
Phase | 1/3 | HP Rating | 2 hp at 120 V, 3 hp at 230 V 1-Phase, 7.5 hp at 208/240 V, 10 hp at 480/575 V 3-Phase |
Number of Poles | 3 | Dimensions | 3.71 in W x 3.94 in D x 7.8 in H |
Frequency Rating | 50/60 Hz | Maximum Voltage | 600 V |
NEMA Size | NEMA 1 | NEMA Size-OLD | NEMA 1 |
Terminal Connection | Screw | Mounting Type | Surface |
Includes | Overload Relay | Standards | CSA Certified, UL Listed |
UPC | 783166356005 |
Packages
1 - UNIT - 1 |