![gec306c102](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/292405354.jpg?preset=medium)
ABB CR306C102 STARTER 1 FVNR ENCL 10HP
Description
Non-reversing Non-combination Three Phase Magnetic Starter with NEMA type 1 and size 1, 27 A enclosed, 30 A open continuous rating, 115 to 120 V
Specifications
Brand Name | GE | Item Name | Motor Starter |
Type | Enclosed, Full Voltage, Magnetic, Non-Reversing | Coil Voltage | 120 VAC |
Amperage Rating | 27 A | Contact Configuration | 1 NO |
Phase | 1/3 | HP Rating | 2 hp at 120 V, 3 hp at 230 V 1-Phase, 7.5 hp at 208/240 V, 10 hp at 480/575 V 3-Phase |
Number of Poles | 3 | Dimensions | 6 in W x 4.63 in D x 10 in H |
Maximum Voltage | 600 V | NEMA Size | NEMA 1 |
NEMA Size-OLD | NEMA 1 | Terminal Connection | Screw |
Mounting Type | Surface | Includes | Overload Relay |
Standards | CSA Certified, UL Listed | UPC | 783166356906 |
Packages
1 - UNIT - 1 |