ABB 306D002LAA 25HP 2 Full Voltage General Electric Non Reversing Open Starter
Description
Non-reversing Non-combination Three Phase Magnetic Starter with NO/NC contacts, Open type and size 2, 45 A continuous rating, separate control 115 to 120 V
Specifications
Brand Name | GE | Item Name | Motor Starter |
Type | Full Voltage, Magnetic, Non-Reversing, Open | Coil Voltage | 120 VAC |
Amperage Rating | 45 A | Phase | 1/3 |
HP Rating | 3 hp at 120 V, 7-1/2 hp at 230/240 V 1-Phase, 10 hp at 200/208 V, 15 hp at 230/240 V, 25 hp at 460/480, 25 hp at 575/600 3-Phase | Number of Poles | 3 |
Dimensions | 7.38 in W x 6.13 in D x 13.25 in H | Maximum Voltage | 600 V |
NEMA Size | NEMA 2 | NEMA Size-OLD | NEMA 2 |
Terminal Connection | Screw | Mounting Type | Surface |
Packages
1 - UNIT - 1 |